
ER 4C 412 PIN RECP BOX
Mfr # CA3102R1810PF80
Zoro # G707555695
product price: $49.75
/eaKey Features
Contact Style
Pin
Operating Voltage DC
700
Amperage Rating
23A
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102R1810PF80
Zoro #
G707555695
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#12
Details
Contact Style
Pin
Operating Voltage DC
700
Amperage Rating
23A
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Mounting Type
Box Mount
Insert Arrangement
18-10
No. of Contacts
4
Insert Material
Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.