Zoro Homepage

ER 4C 412 PIN RECP BOX

  • Mfr # CT21810PCA206

  • Zoro # G807555724


product price: $49.85
/ea

Key Features

Contact Size
4#12
Mounting Type
Box Mount
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Amperage Rating
41A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT21810PCA206
Zoro #
G807555724
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Mounting Type
Box Mount
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Amperage Rating
41A
No. of Contacts
4
Connector Style
Receptacle
Operating Voltage DC
700
Contact Style
Pin
Insert Arrangement
18-10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.