
ER 4C 412 PIN RECP WALL
Mfr # CA3100F1810PF80F42
Zoro # G807556639
product price: $54.39
/eaKey Features
Mounting Type
Wall Mount
No. of Contacts
4
Insert Arrangement
18-10
Connector Style
Receptacle
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3100F1810PF80F42
Zoro #
G807556639
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#12
Details
Mounting Type
Wall Mount
No. of Contacts
4
Insert Arrangement
18-10
Connector Style
Receptacle
Contact Style
Pin
Amperage Rating
23A
Operating Voltage AC V RMS Max
500
Insert Material
Neoprene
Operating Voltage DC
700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.