Zoro Homepage

ER 4C 412 SKT PLUG

  • Mfr # CA06F1810S

  • Zoro # G007505154


product price: $68.65
/ea

Key Features

No. of Contacts
4
Contact Size
4#12
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Insert Arrangement
18-10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA06F1810S
Zoro #
G007505154
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

No. of Contacts
4
Contact Style
Pin
Operating Voltage AC V RMS Max
500
Insert Arrangement
18-10
Operating Voltage DC
700
Amperage Rating
23A
Insert Material
Neoprene
Connector Style
Receptacle
Mounting Type
Cable
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.