Zoro Homepage

ER 4C 412 SKT PLUG

  • Mfr # CA3108E1810SF42

  • Zoro # G307506264


product price: $48.39
/ea

Key Features

Mounting Type
Cable
Insert Arrangement
18-10
Termination Method
Solder
Operating Voltage DC
700
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3108E1810SF42
Zoro #
G307506264
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Mounting Type
Cable
Insert Arrangement
18-10
Termination Method
Solder
Operating Voltage DC
700
Connector Style
Receptacle
No. of Contacts
4
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Amperage Rating
23A
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.