
ER 4C 412 SKT PLUG
Mfr # CA3108R1810SX
Zoro # G307506271
product price: $101.99
/ea
Free Shipping & Returns
Key Features
No. of Contacts
4
Termination Method
Solder
Insert Arrangement
18-10
Operating Voltage DC
700
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3108R1810SX
Zoro #
G307506271
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#12
Details
No. of Contacts
4
Termination Method
Solder
Insert Arrangement
18-10
Operating Voltage DC
700
Insert Material
Neoprene
Amperage Rating
23A
Mounting Type
Cable
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Contact Style
Pin
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.