Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 412 SKT PLUG

  • Mfr # CT61810SSA206

  • Zoro # G807506078


product price: $50.99
/ea

Key Features

Shielding
Yes
Contact Style
Pin
Termination Method
Solder
Insert Arrangement
18-10
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT61810SSA206
Zoro #
G807506078
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Shielding
Yes
Contact Style
Pin
Termination Method
Solder
Insert Arrangement
18-10
Mounting Type
Cable
Contacts Supplied
Yes
Insert Material
Neoprene
Connector Type
Circular
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Plating
Silver
Sealing
No
Specification
MIL-DTL-5015 Type
Contact Mating Life
2000
Connector Style
Plug
Amperage Rating
23A
Grommet & Seals Material
Silicone
Service Rating
A
Shell Material
Aluminum Alloy
Operating Voltage AC V RMS Max
500
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
No. of Contacts
4
Operating Voltage DC
700
Shell Color
Olive Drab
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.