Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 412 SKT PLUG

  • Mfr # CT61810SSA232

  • Zoro # G707506109


product price: $48.99
/ea

Key Features

Termination Method
Solder
Contact Plating
Silver
Shell Color
Black
Contact Style
Pin
Mounting Type
Cable
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT61810SSA232
Zoro #
G707506109
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Termination Method
Solder
Contact Plating
Silver
Shell Color
Black
Contact Style
Pin
Mounting Type
Cable
Contact Mating Life
2000
Operating Voltage DC
700
Shielding
No
Amperage Rating
23A
Shell Material
Aluminum Alloy
Insert Material
Neoprene
Connector Style
Plug
No. of Contacts
4
Grommet & Seals Material
Silicone
Contact Material
Copper Alloy
Insert Arrangement
18-10
Contacts Supplied
Yes
Specification
MIL-DTL-5015 Type
Service Rating
A
Shell Plating
Black Zinc Cobalt
Connector Type
Circular
Sealing
No
Operating Voltage AC V RMS Max
500
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Insert Rotation/Keying
Normal

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.