Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 412 SKT PLUG

  • Mfr # CT6T1810SSA232

  • Zoro # G807507235


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Contact Mating Life
2000
Operating Voltage AC V RMS Max
500
Insert Arrangement
18-10
Service Rating
A
Specification
MIL-DTL-5015 Type
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6T1810SSA232
Zoro #
G807507235
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Contact Mating Life
2000
Operating Voltage AC V RMS Max
500
Insert Arrangement
18-10
Service Rating
A
Specification
MIL-DTL-5015 Type
Operating Voltage DC
700
Amperage Rating
23A
Mounting Type
Cable
Contact Plating
Silver
Contact Material
Copper Alloy
Insert Material
Neoprene
Termination Method
Solder
Contacts Supplied
Yes
Shielding
No
Grommet & Seals Material
Silicone
Connector Type
Circular
Insert Rotation/Keying
Normal
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Style
Plug
Sealing
No
No. of Contacts
4
Shell Plating
Black Zinc Cobalt
Shell Material
Aluminum Alloy
Shell Color
Black
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.