Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 412 SKT PLUG RoHS

  • Mfr # CAR3106E1810S

  • Zoro # G107508345


product price: $79.99
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug
Mounting Type
Cable
Contact Size
4#12
Termination Method
Solder
Operating Voltage AC V RMS Max
500
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAR3106E1810S
Zoro #
G107508345
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Connector Style
Plug
Mounting Type
Cable
Termination Method
Solder
Operating Voltage AC V RMS Max
500
Amperage Rating
23A
Insert Material
Neoprene
No. of Contacts
4
Operating Voltage DC
700
Contact Style
Pin
Insert Arrangement
18-10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.