
ER 4C 412 SKT PLUG RoHS
Mfr # CAR3106E1810SF42
Zoro # G807508393
product price: $77.59
/ea
Free Shipping & Returns
Key Features
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Insert Arrangement
18-10
Amperage Rating
23A
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAR3106E1810SF42
Zoro #
G807508393
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#12
Details
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Insert Arrangement
18-10
Amperage Rating
23A
Contact Style
Pin
Operating Voltage DC
700
Mounting Type
Cable
No. of Contacts
4
Connector Style
Plug
Termination Method
Solder
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.