
ER 4C 412 SKT RECP BOX A206
Mfr # CA3102R1810SF80A206
Zoro # G707496301
product price: $46.95
/eaKey Features
Operating Voltage AC V RMS Max
500
No. of Contacts
4
Contact Size
4#12
Insert Material
Neoprene
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA3102R1810SF80A206
Zoro #
G707496301
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#12
Details
Operating Voltage AC V RMS Max
500
No. of Contacts
4
Insert Material
Neoprene
Contact Style
Pin
Mounting Type
Box Mount
Operating Voltage DC
700
Amperage Rating
23A
Connector Style
Receptacle
Insert Arrangement
18-10
Termination Method
Crimp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.