Zoro Homepage

ER 4C 412 SKT RECP BOX

  • Mfr # CA3102E1810S01A232

  • Zoro # G307495711


product price: $46.95
/ea

Key Features

Operating Voltage AC V RMS Max
500
Mounting Type
Box Mount
Contact Size
4#12
Amperage Rating
23A
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E1810S01A232
Zoro #
G307495711
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Operating Voltage AC V RMS Max
500
Mounting Type
Box Mount
Amperage Rating
23A
Connector Style
Receptacle
Insert Arrangement
18-10
Insert Material
Neoprene
Termination Method
Crimp
No. of Contacts
4
Contact Style
Pin
Operating Voltage DC
700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.