
ER 4C 412 SKT RECP BOX
Mfr # CA3102R1810S
Zoro # G907495494
product price: $33.19
/eaKey Features
Contact Style
Pin
Connector Style
Receptacle
No. of Contacts
4
Operating Voltage DC
700
Termination Method
Solder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102R1810S
Zoro #
G907495494
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#12
Details
Contact Style
Pin
Connector Style
Receptacle
No. of Contacts
4
Operating Voltage DC
700
Termination Method
Solder
Insert Material
Neoprene
Insert Arrangement
18-10
Amperage Rating
23A
Operating Voltage AC V RMS Max
500
Mounting Type
Box Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.