Zoro Homepage

ER 4C 412 SKT RECP BOX

  • Mfr # CA3102R1810SF80

  • Zoro # G907495470


product price: $41.35
/ea

Key Features

Contact Style
Pin
Termination Method
Crimp
Connector Style
Receptacle
Mounting Type
Box Mount
Contact Size
4#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102R1810SF80
Zoro #
G907495470
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Contact Style
Pin
Termination Method
Crimp
Connector Style
Receptacle
Mounting Type
Box Mount
No. of Contacts
4
Amperage Rating
23A
Operating Voltage DC
700
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Insert Arrangement
18-10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.