
ER 4C 412 SKT RECP BOX
Mfr # CA3102R1810SXF80
Zoro # G707495472
product price: $41.35
/eaKey Features
Operating Voltage DC
700
Contact Style
Pin
Contact Size
4#12
Connector Style
Receptacle
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA3102R1810SXF80
Zoro #
G707495472
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#12
Details
Operating Voltage DC
700
Contact Style
Pin
Connector Style
Receptacle
Insert Material
Neoprene
No. of Contacts
4
Termination Method
Crimp
Operating Voltage AC V RMS Max
500
Insert Arrangement
18-10
Mounting Type
Box Mount
Amperage Rating
23A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.