Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 412 SKT RECP BOX

  • Mfr # CT21810SCA206

  • Zoro # G807495617


product price: $46.85
/ea

Key Features

Contact Mating Life
2000
Mounting Type
Box Mount
Shielding
Yes
Shell Material
Aluminum Alloy
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT21810SCA206
Zoro #
G807495617
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Contact Mating Life
2000
Mounting Type
Box Mount
Shielding
Yes
Shell Material
Aluminum Alloy
Connector Style
Receptacle
No. of Contacts
4
Contact Style
Pin
Operating Voltage DC
700
Insert Arrangement
18-10
Termination Method
Crimp
Specification
MIL-DTL-5015 Type
Insert Material
Neoprene
Connector Type
Circular
Contact Material
Copper Alloy
Amperage Rating
23A
Service Rating
A
Insert Rotation/Keying
Normal
Grommet & Seals Material
Silicone
Contacts Supplied
Yes
Sealing
No
Shell Color
Olive Drab
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Plating
Silver
Operating Voltage AC V RMS Max
500
Shell Plating
Olive Drab Cadmium

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.