Zoro Homepage

ER 4C 412 SKT RECP BOX

  • Mfr # CT21810SXS

  • Zoro # G607495640


product price: $32.99
/ea

Key Features

Shell Material
Aluminum Alloy
Connector Type
Circular
Shielding
Yes
Specification
MIL-DTL-5015 Type
Operating Voltage DC
700
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT21810SXS
Zoro #
G607495640
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Shell Material
Aluminum Alloy
Connector Type
Circular
Shielding
Yes
Specification
MIL-DTL-5015 Type
Operating Voltage DC
700
Insert Arrangement
18-10
Amperage Rating
23A
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Mounting Type
Box Mount
Insert Material
Neoprene
Sealing
No
Grommet & Seals Material
Silicone
Contact Style
Pin
Contact Material
Copper Alloy
Insert Rotation/Keying
X
Termination Method
Solder
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
No. of Contacts
4
Shell Color
Olive Drab
Contact Plating
Silver
Service Rating
A
Contact Mating Life
2000
Contacts Supplied
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.