Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 412 SKT RECP BOX

  • Mfr # MS3102E1810SY

  • Zoro # G507496402


product price: $31.49
/ea

Key Features

Shielding
Yes
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Contact Plating
Silver
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS3102E1810SY
Zoro #
G507496402
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Shielding
Yes
Shell Material
Aluminum Alloy
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Contact Plating
Silver
Operating Temperature °F (°C)
-67 to +257 (-55 to +125)
Termination Method
Solder
Contacts Supplied
Yes
Insert Material
Neoprene
Insert Rotation/Keying
Y
Contact Material
Copper Alloy
Specification
MIL-DTL-5015
Shell Color
Olive Drab
Connector Type
Circular
Amperage Rating
23A
Contact Mating Life
100
Operating Voltage DC
700
Service Rating
A
Rotation Angle
240
Sealing
IP67
Mounting Type
Box - Front Mount - Thru Holes
Grommet & Seals Material
Neoprene
No. of Contacts
4
Contact Style
Pin
Insert Arrangement
18-10
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.