
ER 4C 412 SKT RECP
Mfr # CA3100ER1810S
Zoro # G307495674
product price: $64.19
/eaKey Features
No. of Contacts
4
Contact Style
Pin
Connector Style
Receptacle
Insert Material
Neoprene
Mounting Type
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3100ER1810S
Zoro #
G307495674
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#12
Details
No. of Contacts
4
Contact Style
Pin
Connector Style
Receptacle
Insert Material
Neoprene
Mounting Type
Wall Mount
Insert Arrangement
18-10
Termination Method
Solder
Operating Voltage DC
700
Operating Voltage AC V RMS Max
500
Amperage Rating
23A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.