Zoro Homepage

ER 4C 412 SKT RECP

  • Mfr # CA3102E1810SY

  • Zoro # G607495749


product price: $33.19
/ea

Key Features

Insert Material
Neoprene
Termination Method
Solder
No. of Contacts
4
Contact Style
Pin
Contact Size
4#12
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E1810SY
Zoro #
G607495749
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Insert Material
Neoprene
Termination Method
Solder
No. of Contacts
4
Contact Style
Pin
Connector Style
Receptacle
Operating Voltage DC
700
Insert Arrangement
18-10
Operating Voltage AC V RMS Max
500
Mounting Type
Box Mount
Amperage Rating
23A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.