Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 412 SKT RECP

  • Mfr # CT21810SC

  • Zoro # G307495360


product price: $37.35
/ea

Key Features

Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Grommet & Seals Material
Silicone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT21810SC
Zoro #
G307495360
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shielding
Yes
Shell Plating
Olive Drab Cadmium
Connector Style
Receptacle
Grommet & Seals Material
Silicone
No. of Contacts
4
Contacts Supplied
Yes
Shell Color
Olive Drab
Operating Voltage DC
700
Termination Method
Crimp
Contact Material
Copper Alloy
Contact Plating
Silver
Shell Material
Aluminum Alloy
Insert Arrangement
18-10
Sealing
No
Contact Mating Life
2000
Operating Voltage AC V RMS Max
500
Specification
MIL-DTL-5015 Type
Mounting Type
Box Mount
Service Rating
A
Contact Style
Pin
Connector Type
Circular
Amperage Rating
23A
Insert Rotation/Keying
Normal
Insert Material
Neoprene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.