Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 412 SKT RECP LINE

  • Mfr # CT1N1810SC

  • Zoro # G207496719


product price: $76.59
/ea
Free Shipping & Returns

Key Features

Sealing
No
Specification
MIL-DTL-5015 Type
Contact Plating
Silver
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT1N1810SC
Zoro #
G207496719
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

Sealing
No
Specification
MIL-DTL-5015 Type
Contact Plating
Silver
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Contacts Supplied
Yes
Amperage Rating
23A
Contact Style
Pin
Insert Material
Neoprene
Insert Arrangement
18-10
Operating Voltage AC V RMS Max
500
Mounting Type
Cable
Grommet & Seals Material
Silicone
Service Rating
A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Type
Circular
No. of Contacts
4
Connector Style
Circular
Termination Method
Crimp
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Operating Voltage DC
700
Contact Mating Life
2000
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.