
ER 4C 412 SKT RECP RoHS
Mfr # CAR3101E1810SF42
Zoro # G007496650
product price: $69.99
/eaKey Features
Contact Size
4#12
Termination Method
Solder
Amperage Rating
23A
Mounting Type
In-line Cable
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CAR3101E1810SF42
Zoro #
G007496650
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#12
Details
Termination Method
Solder
Amperage Rating
23A
Mounting Type
In-line Cable
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
No. of Contacts
4
Contact Style
Pin
Insert Arrangement
18-10
Connector Style
Receptacle
Operating Voltage DC
700
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.