
ER 4C 412 SKT RECP WALL
Mfr # CA3100E1810SF42
Zoro # G207496504
product price: $37.85
/eaKey Features
Termination Method
Solder
Operating Voltage DC
700
No. of Contacts
4
Amperage Rating
23A
Mounting Type
Wall Mount
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3100E1810SF42
Zoro #
G207496504
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#12
Details
Termination Method
Solder
Operating Voltage DC
700
No. of Contacts
4
Amperage Rating
23A
Mounting Type
Wall Mount
Insert Material
Neoprene
Contact Style
Pin
Connector Style
Receptacle
Operating Voltage AC V RMS Max
500
Insert Arrangement
18-10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.