Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 412 SKT RECP WALL

  • Mfr # CT0T1810SS

  • Zoro # G007496605


product price: $89.49
/ea
Free Shipping & Returns

Key Features

No. of Contacts
4
Contacts Supplied
Yes
Shell Color
Olive Drab
Contact Size
4#12
Sealing
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT0T1810SS
Zoro #
G007496605
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#12

Details

No. of Contacts
4
Contacts Supplied
Yes
Shell Color
Olive Drab
Sealing
No
Contact Mating Life
2000
Contact Style
Pin
Operating Voltage DC
700
Shielding
Yes
Connector Type
Circular
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Specification
MIL-DTL-5015 Type
Operating Voltage AC V RMS Max
500
Contact Plating
Silver
Mounting Type
Wall - Front Mount - Thru Holes
Shell Plating
Olive Drab Cadmium
Insert Material
Neoprene
Grommet & Seals Material
Silicone
Insert Rotation/Keying
Normal
Contact Material
Copper Alloy
Amperage Rating
23A
Connector Style
Receptacle
Service Rating
A
Insert Arrangement
18-10
Shell Material
Aluminum Alloy
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.