Zoro Homepage

ER 4C 416 PIN PLUG

  • Mfr # CT6F184PS

  • Zoro # G407552987


product price: $60.99
/ea

Key Features

Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6F184PS
Zoro #
G407552987
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Contacts Supplied
Yes
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Shell Color
Olive Drab
Insert Rotation/Keying
Normal
Operating Voltage AC V RMS Max
500/200
Grommet & Seals Material
Silicone
Amperage Rating
13A
Operating Voltage DC
1250
Connector Type
Circular
No. of Contacts
4
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Mounting Type
Cable
Shielding
Yes
Insert Material
Neoprene
Insert Arrangement
18-4
Connector Style
Receptacle
Contact Style
Pin
Specification
MIL-DTL-5015 Type
Contact Mating Life
2000
Service Rating
D
Termination Method
Solder
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Sealing
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.