Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 416 PIN PLUG LINE

  • Mfr # CT1N184PS

  • Zoro # G907552777


product price: $59.55
/ea

Key Features

Contact Size
4#16
Contacts Supplied
Yes
Contact Material
Copper Alloy
Service Rating
D
Amperage Rating
13A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT1N184PS
Zoro #
G907552777
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Contacts Supplied
Yes
Contact Material
Copper Alloy
Service Rating
D
Amperage Rating
13A
Mounting Type
Cable
Connector Style
Circular
Contact Style
Pin
Shell Material
Aluminum Alloy
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015 Type
Termination Method
Solder
Shielding
Yes
Sealing
No
Grommet & Seals Material
Silicone
No. of Contacts
4
Connector Type
Circular
Insert Arrangement
18-4
Insert Rotation/Keying
Normal
Contact Mating Life
2000
Insert Material
Neoprene
Contact Plating
Silver
Operating Voltage AC V RMS Max
500/200
Operating Voltage DC
1250
Shell Color
Olive Drab

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.