
ER 4C 416 PIN RECP BOX A206
Mfr # CA3102E184PF80A206
Zoro # G007557337
product price: $33.95
/eaKey Features
Contact Size
4#16
Operating Voltage AC V RMS Max
500/200
No. of Contacts
4
Mounting Type
Box Mount
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3102E184PF80A206
Zoro #
G007557337
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#16
Details
Operating Voltage AC V RMS Max
500/200
No. of Contacts
4
Mounting Type
Box Mount
Contact Style
Pin
Amperage Rating
13A
Insert Arrangement
18-4
Operating Voltage DC
1250
Termination Method
Crimp
Connector Style
Receptacle
Insert Material
Neoprene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.