Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 416 PIN RECP LINE

  • Mfr # CT1184PCG12

  • Zoro # G507557448


product price: $30.29
/ea

Key Features

Insert Material
Neoprene
No. of Contacts
4
Contacts Supplied
Yes
Grommet & Seals Material
Silicone
Shell Material
Aluminum Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT1184PCG12
Zoro #
G507557448
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Insert Material
Neoprene
No. of Contacts
4
Contacts Supplied
Yes
Grommet & Seals Material
Silicone
Shell Material
Aluminum Alloy
Connector Style
Circular
Termination Method
Crimp
Service Rating
D
Contact Material
Copper Alloy
Shell Plating
Olive Drab Cadmium
Insert Rotation/Keying
Normal
Insert Arrangement
18-4
Operating Voltage DC
1250
Operating Voltage AC V RMS Max
500/200
Contact Plating
Silver
Shell Color
Olive Drab
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Contact Mating Life
2000
Connector Type
Circular
Sealing
No
Amperage Rating
13A
Mounting Type
Cable
Contact Style
Pin
Specification
MIL-DTL-5015 Type
Shielding
Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.