Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 416 SKT PLUG

  • Mfr # CT6T184SC

  • Zoro # G407506218


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
500/200
Insert Rotation/Keying
Normal
Termination Method
Crimp
Contact Size
4#16
Contact Material
Copper Alloy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6T184SC
Zoro #
G407506218
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Operating Voltage AC V RMS Max
500/200
Insert Rotation/Keying
Normal
Termination Method
Crimp
Contact Material
Copper Alloy
Connector Style
Receptacle
Insert Material
Neoprene
Contact Mating Life
2000
Service Rating
D
Specification
MIL-DTL-5015 Type
Contact Style
Pin
Amperage Rating
13A
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Connector Type
Circular
Insert Arrangement
18-4
No. of Contacts
4
Shielding
Yes
Sealing
No
Contacts Supplied
Yes
Shell Color
Olive Drab
Mounting Type
Cable
Contact Plating
Silver
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
1250
Shell Material
Aluminum Alloy
Grommet & Seals Material
Silicone

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.