Zoro Homepage

ER 4C 416 SKT RECP BOX

  • Mfr # CA3102E184S

  • Zoro # G907499607


product price: $28.25
/ea

Key Features

Insert Material
Neoprene
Insert Arrangement
18-4
Operating Voltage DC
1250
Contact Size
4#16
Mounting Type
Box Mount
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102E184S
Zoro #
G907499607
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Insert Material
Neoprene
Insert Arrangement
18-4
Operating Voltage DC
1250
Mounting Type
Box Mount
Operating Voltage AC V RMS Max
500/200
Connector Style
Receptacle
No. of Contacts
4
Amperage Rating
13A
Contact Style
Pin
Termination Method
Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.