Zoro Homepage

ER 4C 416 SKT RECP BOX

  • Mfr # CA3102R184SF80

  • Zoro # G607499686


product price: $30.29
/ea

Key Features

Contact Style
Pin
Contact Size
4#16
Operating Voltage DC
1250
Insert Material
Neoprene
No. of Contacts
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102R184SF80
Zoro #
G607499686
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Contact Style
Pin
Operating Voltage DC
1250
Insert Material
Neoprene
No. of Contacts
4
Operating Voltage AC V RMS Max
500/200
Amperage Rating
13A
Connector Type
Connector Circular
Insert Arrangement
18-4
Connector Style
Receptacle
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.