Zoro Homepage

ER 4C 416 SKT RECP BOX

  • Mfr # CA3102R184SXF80

  • Zoro # G307499481


product price: $32.39
/ea

Key Features

Mounting Type
Box Mount
Insert Arrangement
18-4
Operating Voltage AC V RMS Max
500/200
Operating Voltage DC
1250
Contact Size
4#16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3102R184SXF80
Zoro #
G307499481
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Mounting Type
Box Mount
Insert Arrangement
18-4
Operating Voltage AC V RMS Max
500/200
Operating Voltage DC
1250
Contact Style
Pin
Connector Style
Receptacle
Insert Material
Neoprene
Amperage Rating
13A
No. of Contacts
4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.