Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 416 SKT RECP

  • Mfr # CT2184SCAU

  • Zoro # G007499897


product price: $26.85
/ea

Key Features

Termination Method
Crimp
Contact Material
Copper Alloy
Contacts Supplied
Yes
Service Rating
D
Operating Voltage AC V RMS Max
500/200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT2184SCAU
Zoro #
G007499897
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Termination Method
Crimp
Contact Material
Copper Alloy
Contacts Supplied
Yes
Service Rating
D
Operating Voltage AC V RMS Max
500/200
Sealing
No
Shell Color
Olive Drab
Insert Material
Neoprene
Connector Type
Circular
Grommet & Seals Material
Silicone
Connector Style
Receptacle
Shell Plating
Olive Drab Cadmium
Specification
MIL-DTL-5015 Type
Contact Style
Pin
Insert Rotation/Keying
Normal
Insert Arrangement
18-4
Contact Mating Life
2000
Amperage Rating
13A
Operating Voltage DC
1250
Contact Plating
Gold
Shielding
Yes
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Material
Aluminum Alloy
No. of Contacts
4
Mounting Type
Box Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.