
ER 4C 416S PIN RECP BOX
Mfr # CA3102E14S2PF0
Zoro # G507555352
product price: $21.99
/eaKey Features
No. of Contacts
4
Insert Arrangement
14S-10
Insert Material
Neoprene
Operating Voltage AC V RMS Max
200
Connector Style
Receptacle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
CA3102E14S2PF0
Zoro #
G507555352
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#16
Details
No. of Contacts
4
Insert Arrangement
14S-10
Insert Material
Neoprene
Operating Voltage AC V RMS Max
200
Connector Style
Receptacle
Operating Voltage DC
250
Contact Style
Pin
Mounting Type
Box Mount
Amperage Rating
13A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.