Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 416S PIN RECP BOX

  • Mfr # CT214S2PSAU

  • Zoro # G607555474


product price: $26.29
/ea

Key Features

Connector Style
Receptacle
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Termination Method
Solder
Grommet & Seals Material
Silicone
Connector Type
Circular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT214S2PSAU
Zoro #
G607555474
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Connector Style
Receptacle
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Termination Method
Solder
Grommet & Seals Material
Silicone
Connector Type
Circular
Contact Style
Pin
Mounting Type
Box Mount
Contact Material
Copper Alloy
Contact Mating Life
2000
Insert Material
Neoprene
Insert Rotation/Keying
Normal
Shielding
Yes
Sealing
No
Shell Color
Olive Drab
Shell Material
Aluminum Alloy
Insert Arrangement
14S-10
Operating Voltage AC V RMS Max
200
Contacts Supplied
Yes
Service Rating
I
Specification
MIL-DTL-5015 Type
Contact Plating
Gold
Shell Plating
Olive Drab Cadmium
Operating Voltage DC
250
No. of Contacts
4
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.