Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 416S PIN RECP

  • Mfr # CA3100F14S2PF80F97

  • Zoro # G007554473


product price: $32.39
/ea

Key Features

No. of Contacts
4
Insert Material
Neoprene
Connector Style
Receptacle
Operating Voltage DC
250
Operating Voltage AC V RMS Max
200
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3100F14S2PF80F97
Zoro #
G007554473
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

No. of Contacts
4
Insert Material
Neoprene
Connector Style
Receptacle
Operating Voltage DC
250
Operating Voltage AC V RMS Max
200
Mounting Type
Wall Mount
Contact Style
Pin
Insert Arrangement
14S-10
Amperage Rating
13A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.