Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 416S PIN RECP

  • Mfr # CT014S2PC

  • Zoro # G807554697


product price: $27.49
/ea

Key Features

Connector Style
Receptacle
Amperage Rating
13A
Contact Mating Life
2000
Shell Material
Aluminum Alloy
Contact Style
Pin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT014S2PC
Zoro #
G807554697
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#16

Details

Connector Style
Receptacle
Amperage Rating
13A
Contact Mating Life
2000
Shell Material
Aluminum Alloy
Contact Style
Pin
Termination Method
Crimp
Contact Material
Copper Alloy
Insert Rotation/Keying
Normal
Insert Arrangement
14S-10
Operating Voltage AC V RMS Max
200
Service Rating
I
Shell Plating
Olive Drab Cadmium
Grommet & Seals Material
Silicone
Shielding
Yes
Insert Material
Neoprene
Sealing
No
Contacts Supplied
Yes
Operating Voltage DC
250
Connector Type
Circular
No. of Contacts
4
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Mounting Type
Wall - Front Mount - Thru Holes
Shell Color
Olive Drab
Contact Plating
Silver
Specification
MIL-DTL-5015 Type

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.