
ER 4C 416S PIN RECP WALL
Mfr # CA3100R14S2PA206F85
Zoro # G607556327
product price: $51.95
/eaKey Features
No. of Contacts
4
Termination Method
Solder
Operating Voltage DC
250
Insert Material
Neoprene
Contact Style
Pin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3100R14S2PA206F85
Zoro #
G607556327
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#16
Details
No. of Contacts
4
Termination Method
Solder
Operating Voltage DC
250
Insert Material
Neoprene
Contact Style
Pin
Insert Arrangement
14S-10
Operating Voltage AC V RMS Max
200
Amperage Rating
13A
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.