
ER 4C 416S SKT PLUG
Mfr # CA3106E12SA10SF80
Zoro # G207505381
product price: $109.99
/ea
Free Shipping & Returns
Key Features
Contact Size
4#16
Amperage Rating
22A
Operating Voltage DC
250
Mounting Type
Cable
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E12SA10SF80
Zoro #
G207505381
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#16
Details
Amperage Rating
22A
Operating Voltage DC
250
Mounting Type
Cable
Insert Material
Neoprene
Contact Style
Socket
Connector Style
Receptacle
Insert Arrangement
12SA10
No. of Contacts
4
Operating Voltage AC V RMS Max
200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.