
ER 4C 416S SKT RECP LINE
Mfr # CA3101E14S2SA176
Zoro # G607500726
product price: $47.35
/eaKey Features
No. of Contacts
2
Connector Style
Receptacle
Termination Method
Solder
Mounting Type
In-line Cable
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3101E14S2SA176
Zoro #
G607500726
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
2#16
Details
No. of Contacts
2
Connector Style
Receptacle
Termination Method
Solder
Mounting Type
In-line Cable
Insert Material
Neoprene
Operating Voltage DC
250
Contact Style
Pin
Amperage Rating
13A
Insert Arrangement
12S-3
Operating Voltage AC V RMS Max
200
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.