Zoro Homepage

ER 4C 48 PIN PLUG

  • Mfr # CA06R2422PXF80

  • Zoro # G107552898


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Contact Size
4#8
No. of Contacts
4
Amperage Rating
46A
Insert Material
Neoprene
Operating Voltage DC
1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA06R2422PXF80
Zoro #
G107552898
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

No. of Contacts
4
Amperage Rating
46A
Insert Material
Neoprene
Operating Voltage DC
1250
Connector Style
Plug
Contact Style
Pin
Mounting Type
Cable
Termination Method
Crimp
Insert Arrangement
24-22
Operating Voltage AC V RMS Max
500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.