
ER 4C 48 PIN PLUG
Mfr # CA3106E2222PF42F26F80F0
Zoro # G707552779
product price: $27.59
/eaKey Features
Insert Material
Neoprene
Connector Style
Plug
Insert Arrangement
22-22
Operating Voltage DC
700
Mounting Type
Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E2222PF42F26F80F0
Zoro #
G707552779
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#8
Details
Insert Material
Neoprene
Connector Style
Plug
Insert Arrangement
22-22
Operating Voltage DC
700
Mounting Type
Cable
Contact Style
Pin
No. of Contacts
4
Amperage Rating
46A
Operating Voltage AC V RMS Max
500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.