Shop ITT CANNON
See all product information
Create Account
ER 4C 48 PIN PLUG
- Mfr # CA3106E2422P02
- Zoro # G707553110
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Operating Voltage DC
1250
Amperage Rating
46A
No. of Contacts
4
Insert Arrangement
24-22
Contact Style
Pin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CA3106E2422P02
- Zoro #
- G707553110
- UPC #
- -
- Country of Origin
- United States
- Operating Voltage DC
- 1250
- Amperage Rating
- 46A
- No. of Contacts
- 4
- Insert Arrangement
- 24-22
- Contact Style
- Pin
- Operating Voltage AC V RMS Max
- 500
- Connector Style
- Plug
- Termination Method
- Crimp
- Mounting Type
- Cable
- Insert Material
- Neoprene
Dimensions
- Contact Size
- 4#8
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.