
ER 4C 48 PIN PLUG
Mfr # CA3106E2422PF80F0
Zoro # G307553107
product price: $99.89
/ea
Free Shipping & Returns
Key Features
Contact Size
4#8
Insert Arrangement
24-22
Amperage Rating
46A
Contact Style
Pin
Insert Material
Neoprene
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CA3106E2422PF80F0
Zoro #
G307553107
UPC #
-
Country of Origin
United States
Dimensions
Contact Size
4#8
Details
Insert Arrangement
24-22
Amperage Rating
46A
Contact Style
Pin
Insert Material
Neoprene
Operating Voltage AC V RMS Max
500
Operating Voltage DC
1250
No. of Contacts
4
Connector Style
Plug
Mounting Type
Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.