Zoro Homepage

ER 4C 48 PIN PLUG

  • Mfr # CA3106E2422PWF80

  • Zoro # G307553138


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Connector Style
Plug
Insert Arrangement
24-22
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CA3106E2422PWF80
Zoro #
G307553138
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Connector Style
Plug
Insert Arrangement
24-22
Mounting Type
Cable
Operating Voltage AC V RMS Max
500
Termination Method
Crimp
Amperage Rating
46A
No. of Contacts
4
Operating Voltage DC
1250
Insert Material
Neoprene
Contact Style
Pin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.