Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 48 PIN PLUG

  • Mfr # CT62422PC

  • Zoro # G707552960


product price: $85.45
/ea
Free Shipping & Returns

Key Features

Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Amperage Rating
46A
Contact Size
4#8
Contact Mating Life
2000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CT62422PC
Zoro #
G707552960
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Shell Plating
Olive Drab Cadmium
Contact Style
Pin
Amperage Rating
46A
Contact Mating Life
2000
Insert Rotation/Keying
Normal
Insert Material
Neoprene
Contact Material
Copper Alloy
Shell Material
Aluminum Alloy
Service Rating
D
Specification
MIL-DTL-5015 Type
Connector Type
Circular
Grommet & Seals Material
Silicone
Mounting Type
Cable
No. of Contacts
4
Sealing
No
Insert Arrangement
24-22
Contact Plating
Silver
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shielding
Yes
Operating Voltage DC
1250
Shell Color
Olive Drab
Contacts Supplied
Yes
Operating Voltage AC V RMS Max
500
Connector Style
Plug
Termination Method
Crimp

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.