Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ER 4C 48 PIN PLUG

  • Mfr # CT6M2422PC

  • Zoro # G707552823


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage AC V RMS Max
500
Connector Type
Circular
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT6M2422PC
Zoro #
G707552823
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Operating Voltage AC V RMS Max
500
Connector Type
Circular
Operating Temperature °F (°C)
-55 C to + 125 C (-67 F to + 257 F)
Shell Color
Olive Drab
Shell Plating
Olive Drab Cadmium
Contact Plating
Silver
Shell Material
Aluminum Alloy
Amperage Rating
46A
No. of Contacts
4
Contact Material
Copper Alloy
Contact Mating Life
2000
Insert Rotation/Keying
Normal
Operating Voltage DC
1250
Insert Arrangement
24-22
Contacts Supplied
Yes
Specification
MIL-DTL-5015 Type
Contact Style
Pin
Insert Material
Neoprene
Sealing
No
Connector Style
Plug
Grommet & Seals Material
Silicone
Shielding
Yes
Termination Method
Crimp
Mounting Type
Cable
Service Rating
D

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.