Zoro Homepage

ER 4C 48 PIN RECP A232

  • Mfr # CT22222PCA232

  • Zoro # G507557257


product price: $54.99
/ea

Key Features

Contact Style
Pin
Operating Voltage DC
700
No. of Contacts
4
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CT22222PCA232
Zoro #
G507557257
UPC #
-
Country of Origin
United States

Dimensions

Contact Size
4#8

Details

Contact Style
Pin
Operating Voltage DC
700
No. of Contacts
4
Operating Voltage AC V RMS Max
500
Connector Style
Receptacle
Insert Arrangement
22-22
Amperage Rating
46A
Termination Method
Crimp
Insert Material
Neoprene
Mounting Type
Box Mount

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.